Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo ULDV 90-605 Door Viewer, 160°, 1/2"Installation Hole, UL Rated, Polish Brass - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Don Jo ULDV 90-605 Door Viewer, 160°, 1/2"Installation Hole, UL Rated, Polish Brass - Pkg Qty 10

Item #: WBB1724540

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 20/10 ($74.80)

List Price: $66.50 Save up to 44%
$3.74 each

Sold in packages of 10

Price: $37.40
Product Information
Customer Review
Product Q&A
Don Jo ULDV 90-605 Door Viewer, 160°, 1/2"Installation Hole, UL Rated, Polish Brass

Don-Jo Mfg Door Viewer Polished Brass.

Product Specifications

    • MANUFACTURER'S PART NUMBERULDV 90-605
    • MOUNTING HOLE DIA.1/2"
    • COLOR FINISHPolish Brass
    • VIEWING ANGLE160°
    • WEIGHT LBS5
    • CONSTRUCTIONBrass
    • FITS DOORS THICKNESS (INCHES)1-3/8" to 2"
    • PACKAGE QUANTITY10
    • BRANDDon-Jo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!