Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Mail Slot 28571, Aluminum, Flap & Hood, 13"W, Black
See all 8 items in product family

M-D Mail Slot 28571, Aluminum, Flap & Hood, 13"W, Black

Item #: WBB969385

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
M-D Mail Slot 28571, Aluminum, Flap & Hood, 13"W, Black

Aluminum mail slots from M-D Building Products are durable for a long life of daily use. Available in a wide variety of finishes. Package includes flap, back plate, and fasteners.

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES13
    • DESCRIPTIONMail Slot
    • MANUFACTURERS PART NUMBER28571
    • PACKAGE INCLUDESFlap & Hood
    • HEIGHT INCHES2-1/2
    • MATERIALAluminum
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!