Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager Bi-Fold Set - 8 2438 Mm) Opening For Four 24" (610 Mm) Doors
See all 35 items in product family

Hager Bi-Fold Set - 8 2438 Mm) Opening For Four 24" (610 Mm) Doors

Item #: WBB486544

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $85.50 Save up to 15%
Price: $ 72.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Hager Bi-Fold Set - 8 2438 Mm) Opening For Four 24" (610 Mm) Doors

Features:

  • Standard Duty Steel or Aluminum Box
  • Track and Hardware
  • Conforms to ANSI A156.14
  • Type: D8621, D8642, D8652, D8662
  • For doors 1" (25.4 mm) to 1-3/4" (44 mm) thick
  • Up to 50 lbs (57 kg) per panel bi-fold
  • Up to 30 lbs (34 kg) per panel multi-fold
  • Track is extruded aluminum jump-proof style with "I" beam track
  • Hangers have four 7/8" (22 mm) diameter wheels
  • Top and bottom pivots are heavy duty with solid brass bottom socket assembly for smooth, long lasting operation
  • Note: Loose pin full mortise hinges 1741/1279 are recommended " not included (3 required for 9162, 6 required for 9164)


Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Hange Bi-Fold set

Your review: I have not installed the units yet but I have inspected them and they should work fine

Pros: the double rollers wont jump off the track

Cons: more expensive up front but I think will save time and money over its life

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!