Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager By-Pass Set For Two 48" (1219 Mm) Doors 9612009600000000
See all 35 items in product family

Hager By-Pass Set For Two 48" (1219 Mm) Doors 9612009600000000

Item #: WBB486652

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.60 Save up to 13%
Price: $ 135.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Hager By-Pass Set For Two 48" (1219 Mm) Doors 9612009600000000

Features:

  • Heavy Duty Aluminum Box Track and Hardware
  • Conforms to ANSI A156.14
  • Type: D8731, D8751
  • For doors 1-3/8" (35 mm) to 1-3/4" (44.5 mm) thick (top figure)
  • For doors 1-3/4" (44 mm) thick with tracks spaced 3/8" (10 mm) apart using 9573 (bottom figure)
  • 9611 Series for doors weighing up to 150 lbs (68 kg) per door
  • 9612 Series for doors weighing up to 250 lbs (113 kg) per door
  • Quick release hangers allow easy door hanging and removal
  • Hangers have 1" (25.4 mm) diameter wheels
  • Universal extruded aluminum track interchanges with Stanley and Johnson hangers and track


Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed