Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prime-Line® Sliding Door Roller Assembly, 1-1/4" Steel Ball Bearing, D 1559

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Prime-Line® Sliding Door Roller Assembly, 1-1/4" Steel Ball Bearing, D 1559

Item #: WBB2143969

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.90

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Prime Line® Sliding Door Roller Assembly 1 1/4" Steel Ball Bearing D 1559.

Fits Acorn Wells Aluminum and other brands of patio doors. 1 1/4" O.D. center groove steel ball bearing assembly. Adjustable steel housing.

Product Specifications

    • DEPTH INCHES1-3/4
    • WHEEL TYPEConcave
    • WHEEL DIAMETER INCHES1-1/4
    • WEIGHT LBS0.205
    • HEIGHT INCHES1-5/32
    • CONSTRUCTIONSteel
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!