Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Dual Vinyl Garage Door Seal for Top & Sides, 87726, Brown, 7' Long

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

M-D Dual Vinyl Garage Door Seal for Top & Sides, 87726, Brown, 7' Long

Item #: WBB968524

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($28.00)

List Price: $10.45 Save up to 33%
Price: $7.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
This unique weatherstrip from M-D Building Products is designed to be installed around the top and sides of your garage door. Flexible vinyl seal formed with firm vinyl base to provide an excellent garage door weatherstrip. Resists rotting and damage from insects. Installation is easy, simply nail around garage door jamb to effectively seal out air, moisture, dust, and dirt. Can be painted to match existing trim color. 87726, Brown, 7' Long.

Documents are in PDF format

Product Specifications

    • LENGTH FEET7
    • COLOR FINISHBrown
    • DESCRIPTIONDual Vinyl Garage Door Seal for Top & Sides
    • MANUFACTURERS PART NUMBER87726
    • WIDTH INCHES2-3/4
    • SIZE7'
    • CONSTRUCTIONFlexible Vinyl
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!