Take 15% off your entire order!

Offer applied at checkout

Lockey TB200 Stainless Steel Hydraulic Gate Closer

Lockey TB200 Stainless Steel Hydraulic Gate Closer

Item #: WBB2229072

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$602.35 up to 30% OFF

Price: $421.65

Save $21.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lockey TB200 Stainless Steel Hydraulic Gate Closer

Features:
  • Stainless Steel
  • Closes large and small gates up to 125 lbs. easily and gently
  • Hydraulic/Nitrogen Gas controlled closing speed
  • Installs on side, top, middle or bottom of right or left hand gates
  • Mounts on opening side of gate, pushing the gate closed
  • Maximum opening angle of 100 degrees (LockeyUSA recommends use of a mechanical stop to restrict opening angle)
  • Mounting brackets and fitting bar included

Product Specifications

  • WEIGHT LBS3
  • COLOR FINISHStainless Steel
  • ASSEMBLED WIDTH (IN.)1-7/8
  • ASSEMBLED LENGTH (IN.)29-3/8
  • FOR USE WITHGates 50-125 lbs.
  • ASSEMBLED DEPTH (IN.)4-7/8
  • MAXIMUM DOOR WIDTH INCHES52
  • EXIT TYPEGate
  • PACKAGE QUANTITY1
  • BRANDLockeyUSA
  • CONSTRUCTIONStainless Steel
  • WARRANTY1 year
  • MANUFACTURERS PART NUMBERTB200SS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lockey TB400 Stainless Steel Hydraulic Gate Closer

Item #: B2229071

Not Yet Rated

Usually ships in 2 to 5 days

$421.65

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockey TB200 Stainless Steel Hydraulic Gate Closer

Lockey TB200 Stainless Steel Hydraulic Gate Closer

Item #: WBB2229072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant