Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 10FE-10B Door Reinforcer, 1-3/8"Door Thickness, Oil Rubbed Bronze - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Don Jo 10FE-10B Door Reinforcer, 1-3/8"Door Thickness, Oil Rubbed Bronze - Pkg Qty 10

Item #: WBB1724203

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.50 each

Sold in packages of 10

Price: $125.00
Product Information
Customer Review
Product Q&A
Don Jo 10FE-10B Door Reinforcer, 1-3/8"Door Thickness, Oil Rubbed Bronze

Don-Jo Mfg Edge Reinforcer Oil Rubbed Bronze.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • HEIGHT INCHES4-1/2
    • LENGTH1-3/8
    • FITS DOOR THICKNESS INCHES1-3/8
    • FINISHOil Rubbed Bronze
    • PACKAGE QUANTITY10
    • BRANDDon-Jo
    • LENGTH INCHES1-3/8
    • INSETNone
    • DESCRIPTIONDoor Reinforcer
    • MANUFACTURERS PART NUMBER10FE-10B
    • WIDTH INCHES1
    • CONSTRUCTIONStainless Steel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed