Sliding Door Hardware
Brand
Type
Length
Material
Width
Height
Color
Price
Material
Wood/Alum/Diecast
Material
Diecast
Material
Aluminum
Material
Aluminum/Wood
Material
Diecast
Prime-Line® Screen Door Roller Assembly, 1" Nylon Ball Bearing Wheel, Crossly, B 605
Material
Steel/Nylon
Height
13/16 in
Length
1/4 in
Material
Metal
Primeline Products D 1603 Sliding Door Roller Assembly, 1-1/4" Steel Ball Bearing
Height
9/16 in
Length
1-1/8 in
Prime-Line® Door Tandem Roller Assembly, 1-1/4" Steel Ball Bearing, End Adjustable, D 1980
Material
Steel
Height
1-11/16 in
Material
Metal
Height
11/16 in
Length
1-1/16 in
Height
3/4 in
Length
3/4 in
Material
Galvanized Steel
Height
2-1/8 in
Length
48 in
Primeline Products D 1594 Sliding Door Roller Assembly, 1-1/2" Steel Ball Bearing
Height
3/4 in
Length
1-1/4 in
Material
Steel
Height
1-3/16 in
Material
Diecast
Prime-Line® Sliding Door Tandem Roller Assembly, 1-1/8" Steel Ball Bearing, D 1791
Material
Nylon/Steel
Height
1 in
Prime-Line® Sliding Door Tandem Roller Assembly, 1-1/4" Steel Ball Bearing, D 1607
Material
Steel
Height
1-3/16 in
Material
Steel
Height
1-1/8 in
Height
1-1/8 in
Length
3-3/16 in
Material
Wood/Diecast
Prime-Line® Sliding Door Tandem Roller Assembly, 1-1/4" Steel Ball Bearing, D 1858
Material
Steel
Height
1-11/16 in
Material
Metal
Height
2-1/8 in
Length
72 in
Height
2-1/8 in
Length
60 in
Prime-Line® Sliding Door Handle Set, Anti-Lift, White Aluminum and Diecast, C 1118
Material
Alum/Diecast
Height
7/16 in
Length
7/16 in
Height
2 in
Length
7-1/4 in
Material
Steel/Nylon
Height
1-3/16 in
Length
14 in
Primeline Products D 1688 Sliding Door Roller Assembly, 1-1/4" Steel Ball Bearing
Height
9/16 in
Length
1-3/16 in
Material
Diecast
Height
1-3/8 in
Material
Aluminum/Wood
Height
1-1/2 in
Length
7-3/8 in
Prime-Line® Screen Door Spring Tension Roller, 1" Steel Ball Bearing Wheel, B 610
Material
Steel
Height
1-15/16 in
Length
3/4 in
Material
Diecast
Height
1-1/8 in
Height
1-1/2 in
Length
1-5/16 in
Material
Stainless Steel
Height
1/4 in
Material
Diecast