Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 1407-625 Wraught Wall Bumpers-Concave, 2-1/2"Dia, 1"Projection, Bright Chrome - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 188 items in product family

Don Jo 1407-625 Wraught Wall Bumpers-Concave, 2-1/2"Dia, 1"Projection, Bright Chrome - Pkg Qty 50

Item #: WBB1723994

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.18 each

Sold in packages of 50

Price: $109.00
Product Information
Customer Review
Product Q&A
Don Jo 1407-625 Wraught Wall Bumpers-Concave, 2-1/2"Dia, 1"Projection, Bright Chrome

Don-Jo Mfg Wall Stop Bright Chrome. 1 ea. #8 x 1 1/4" SMS, 1 ea. Plastic Anchor &Plastic Drywall Anchor.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • PROJECTION INCHES1
    • DESCRIPTIONWraught Wall Bumpers-Concave
    • MANUFACTURERS PART NUMBER1407-625
    • DIAMETER INCHES2-1/2
    • CONSTRUCTIONBrass
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • TYPEConcave
    • FINISHBright Chrome
    • PACKAGE QUANTITY50
    • BRANDDon-Jo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!