Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 1440-626 Floor Stop, 1/8"x1-3/4"Base, Brushed Chrome - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 188 items in product family

Don Jo 1440-626 Floor Stop, 1/8"x1-3/4"Base, Brushed Chrome - Pkg Qty 20

Item #: WBB1723858

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.00 Save up to 46%
$2.94 each

Sold in packages of 20

Price: $58.80
Product Information
Customer Review
Product Q&A
Don Jo 1440-626 Floor Stop, 1/8"x1-3/4"Base, Brushed Chrome

Don-Jo Mfg Floor Stop Brushed Chrome. 1 ea. 1/4-20 x 1 1/4" MS, 1 ea. 1/4" x 1 1/4" SMS, 1 ea. Plastic Anchor and 1 ea. Lead Expansion Shield.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • DESCRIPTIONFloor Stop
    • MANUFACTURERS PART NUMBER1440-626
    • HEIGHT INCHES1
    • BASE INCHES1/8 x 1-3/4
    • CONSTRUCTIONBrass
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • TYPEDome
    • FINISHBrushed Chrome
    • PACKAGE QUANTITY20
    • BRANDDon-Jo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed