Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 1504-605 Rigid Base Stop, 1"x3", Polish Brass - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 188 items in product family

Don Jo 1504-605 Rigid Base Stop, 1"x3", Polish Brass - Pkg Qty 10

Item #: WBB1724237

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 60/10 ($59.40)

List Price: $43.50 Save up to 77%
$0.99 each

Sold in packages of 10

Price: $9.90
Product Information
Customer Review
Product Q&A
Don Jo 1504-605 Rigid Base Stop, 1"x3", Polish Brass

Don-Jo Mfg Rigid Base Stop Brass. #10 SMS.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • PROJECTION INCHES3
    • HEIGHT INCHES3
    • BASE INCHES1
    • DIMENSIONS INCHES3 x 1 x 1
    • PACKAGE QUANTITY10
    • BRANDDon-Jo
    • COLOR FINISHPolished Brass
    • DESCRIPTIONRigid Base Stop
    • MANUFACTURERS PART NUMBER1504-605
    • CONSTRUCTION (BODY)Aluminum
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • TYPEBase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed