Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 1508-613 Spring Base Stop, 3/4"x3", Oil Rubbed Bronze - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 188 items in product family

Don Jo 1508-613 Spring Base Stop, 3/4"x3", Oil Rubbed Bronze - Pkg Qty 50

Item #: WBB1723947

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 100/50 ($68.00)

$0.68 each

Sold in packages of 50

Price: $34.00
Product Information
Customer Review
Product Q&A
Don Jo 1508-613 Spring Base Stop, 3/4"x3", Oil Rubbed Bronze

Don-Jo Mfg Spring Base Stop Oil Rubbed Bronze. #8 SMS.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • PROJECTION INCHES3
    • BASE INCHES3/4
    • DIMENSIONS INCHES3 x4/5 x4/5
    • PACKAGE QUANTITY50
    • BRANDDon-Jo
    • COLOR FINISHOil Rubbed Bronze
    • DESCRIPTIONSpring Base Stop
    • MANUFACTURERS PART NUMBER1508-613
    • CONSTRUCTION (BODY)Brass
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • TYPEBase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!