Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 1610-GY Door Silencer Adhesive Mounting, Gray - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Don Jo 1610-GY Door Silencer Adhesive Mounting, Gray - Pkg Qty 100

Item #: WBB1724008

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 400/100 ($60.00)

$0.15 each

Sold in packages of 100

Price: $15.00
Product Information
Customer Review
Product Q&A
Don Jo 1610-GY Door Silencer Adhesive Mounting, Gray

Don-Jo Mfg Door Silencer Gray.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • DESCRIPTIONDoor Silencer Adhesive Mounting
    • MANUFACTURERS PART NUMBER1610-GRAY
    • CONSTRUCTIONRubber
    • DIMENSIONS INCHES1/2 x 1/2 x 1/5
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • FINISHGray
    • PACKAGE QUANTITY100
    • BRANDDon-Jo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!