Take 15% off your entire order!

Offer applied at checkout

297d Coordinating Device 72"

297d Coordinating Device 72"

Item #: WBB528297

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

297d Coordinating Device 72"

Features

  • Certifications: ANSI/BHMA A156.3 Type #21A
  • Base: 1-3/4 x 2-1/4 (45 mm x 57 mm)
  • Materials: Steel
  • Finishes: Black Prime Coat
  • Maximum Astragal Overlap:1 (25 mm)
  • Stop Height: 5/8 (16 mm)
  • Fasteners: Seven (7) 12-24 x 1-1/4 TPHMS and four (4) #8 x 1 FPH combo screws
  • Notes: For use with overall frame widths 60 (1524 mm), 72 (1829 mm), or 96 (2438 mm), consult Hager customer service if overall frame width is different than our stock sizes Coordinating device is 52 (1321 mm) long for all stock sizes 60 (1524 mm), 72 (1829 mm), or 96 (2438 mm). Filler bar is cut to length in field to match customers overall frame width. Non-handed. Designed for use on pairs of doors when one door needs to close before the other. Active door lever, located nearest to the active stop, holds the active door open until the trigger mechanism is released by the closing of the inactive leaf. Coordinator may not span the entire length of stop, 297F filler bar may be needed to fill up the extra space. Compatible with flushbolts. Optional mounting brackets 297M and 297N may be used when mounting other stop applied hardware. For use with active door widths 30 (762 mm) 48 (1219 mm). If active and inactive doors are unequal in length, consult Hager customer service for proper sizing

Product Specifications

  • FINISHBlack Prime Coat
  • BRANDHager
  • WARRANTYOne-Year
  • DESCRIPTIONCoordinating Device
  • MANUFACTURERS PART NUMBER297D007200000000
  • UNITS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4l Round Wrought Door Pull 12" Us32d

Item #: B528843

Not Yet Rated

Usually ships in 5 to 8 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
297d Coordinating Device 72"

297d Coordinating Device 72"

Item #: WBB528297

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant