Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3e Round Wrought Door Pull 6" Us32d
See all 33 items in product family

3e Round Wrought Door Pull 6" Us32d

Item #: WBB528795

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 25.95
Product Information
Customer Review
Product Q&A
3e Round Wrought Door Pull 6" Us32d

Features

  • Certification: Meets ANSI A156.6 for J401 Pulls
  • Base Diameter: 3/4 (19 mm)
  • Projection: 2-1/4 (57 mm)
  • Clearance: 1-1/2 (38 mm)
  • Door Thickness: 1-3/4 (45 mm) - Standard
  • Materials: Aluminum, brass, bronze, stainless steel
  • Finishes: US3, US4, US10, US10B, US26, US26D, US28, US32, US32D
  • Fasteners: Two (2) 1/4-20 thru-bolts with finish washers
  • Handicap: 2-1/2 (64 mm) clearance available on special orders - add prefix H to number(i.e., H3E)
  • Notes: For sizes or finishes not listed in this catalog May be combined with a plate to make a pull plate Other centers on special order If ordered with tempered glass, specify glass thickness and hole size

Product Specifications

    • LENGTH INCHES6
    • DESCRIPTIONDoor Pull
    • MANUFACTURERS PART NUMBER003E00000000032D
    • WARRANTYOne-Year
    • UNITS1
    • FINISHSatin Stainless Steel
    • BRANDHager

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Man sized handle

Your review: Good looking and appropriate handle for an industrial application.. I installed a pair of these on a 200 pound rectifier bridge drawer with grade 8 bolts.. Looks a works great

Pros: Respectable price. Matte finish (less slippery when wet.) Stainless steel.

Cons: Not as pretty as chrome. Perhaps should have stronger bolts.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!