discount codeFree shipping over 300

Applied at checkout

Don Jo 64-626 Cabinet Wire Pull, 5/16"Dia, 3-13/16, Brushed Chrome - Pkg Qty 10

Don Jo 64-626 Cabinet Wire Pull, 5/16"Dia, 3-13/16, Brushed Chrome - Pkg Qty 10

Item #: WBB1723330

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.85 ea.

Minimum Quantity: 3

Price: $28.50 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 64-626 Cabinet Wire Pull, 5/16"Dia, 3-13/16, Brushed Chrome

Don-Jo Mfg Cabinet Pull Brushed Chrome.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • LENGTH INCHES3-13/16
  • HEIGHT INCHES1-11/32
  • DIAMETER INCHES5/16
  • TYPEWire
  • PROJECTION INCHES1-11/32
  • FINISHBrushed Chrome
  • CTC INCHES3-1/2
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • OVERALL SIZE INCHES3-13/16
  • CONSTRUCTIONBrass
  • DESCRIPTIONCabinet Wire Pull
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER64-626
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 64-626 Cabinet Wire Pull, 5/16"Dia, 3-13/16, Brushed Chrome - Pkg Qty 10

Don Jo 64-626 Cabinet Wire Pull, 5/16"Dia, 3-13/16, Brushed Chrome - Pkg Qty 10

Item #: WBB1723330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top