discount codeFree shipping over 300

Applied at checkout

Don Jo 69-628 .050 Push Plate, 3"x12", Aluminum

Don Jo 69-628 .050 Push Plate, 3"x12", Aluminum

Item #: WBB1723455

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Aluminum
  • Stainless Steel

Aluminum

Minimum Quantity: 4

Price: $16.50

Quantity

Popular item in this category

Don Jo 72-605 .050 Push Plate, 6"x16", Polish Brass

Usually ships in 10 to 13 days

Not Yet Rated

$18.75

Customers Also Viewed

Don Jo 69-628 .050 Push Plate, 3"x12", Aluminum

Don-Jo Mfg Push Plate Aluminum. #6 x 5/8 OH SMS.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3/64
  • WIDTH INCHES3
  • HEIGHT INCHES12
  • TYPEDoor
  • FINISHAluminum
  • PACKAGE QUANTITY10
  • CONSTRUCTIONAluminum
  • BRANDDon-Jo
  • DESCRIPTION.050 Push Plate
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER69-628
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

4 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 69-628 .050 Push Plate, 3"x12", Aluminum

Don Jo 69-628 .050 Push Plate, 3"x12", Aluminum

Item #: WBB1723455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top