Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 7016-628 Pull Plate W/ 3/4"Round Pulls, 3-1/2"x15", 8-3/4", Aluminum

Rollover image to zoom in

Click image to enlarge

See all 555 items in product family

Don Jo 7016-628 Pull Plate W/ 3/4"Round Pulls, 3-1/2"x15", 8-3/4", Aluminum

Item #: WBB1723304

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($65.00)

List Price: $25.65 Save up to 49%
Price: $13.00
Product Information
Customer Review
Product Q&A
Don Jo 7016-628 Pull Plate W/ 3/4"Round Pulls, 3-1/2"x15", 8-3/4", Aluminum

Don-Jo Mfg Pull Plate Aluminum. 1/4-20 thru bolt, #6 x 5/8" OH SMS.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • PROJECTION INCHES2-1/4
    • DEPTH INCHES2-1/4
    • DIAMETER INCHES3/4
    • HEIGHT INCHES15
    • PLATE SIZE INCHES3-1/2 x 15
    • CLEARANCE INCHES1-1/2
    • FINISHAluminum
    • PACKAGE QUANTITY1
    • BRANDDon-Jo
    • DESCRIPTIONPull Plate W/ 3/4" Round Pulls
    • MANUFACTURERS PART NUMBER7016-628
    • WIDTH INCHES3-1/2
    • CONSTRUCTIONAluminum
    • CTC INCHES6
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • TYPEDoor
    • OVERALL SIZE INCHES8-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed