Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 70-CW-10B Push & Pull Plates W/Holes, Oil Rubbed Bronze - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 555 items in product family

Don Jo 70-CW-10B Push & Pull Plates W/Holes, Oil Rubbed Bronze - Pkg Qty 10

Item #: WBB1723611

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $247.50 Save up to 31%
$17.00 each

Sold in packages of 10

Price: $170.00
Product Information
Customer Review
Product Q&A
Don Jo 70-CW-10B Push & Pull Plates W/Holes, Oil Rubbed Bronze

Don-Jo Mfg Wrap Around Oil Rubbed Bronze. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • DEPTH INCHES4-1/4
    • DOOR THICKNESS INCHES1-3/8
    • HEIGHT INCHES4-1/2
    • FINISHOil Rubbed Bronze
    • PACKAGE QUANTITY10
    • BRANDDon-Jo
    • DESCRIPTIONPush & Pull Plates W/Holes
    • MANUFACTURERS PART NUMBER70-CW-10B
    • WIDTH INCHES4-1/4
    • CONSTRUCTIONStainless Steel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • TYPEBlank
    • GAUGE22 (.032)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed