discount codeFree shipping over 300

Applied at checkout

Don Jo 7110-628 Pull Plate W/Cast Pull, 4"x16"Plate Size, 1-5/16"Clearance, Aluminum

Don Jo 7110-628 Pull Plate W/Cast Pull, 4"x16"Plate Size, 1-5/16"Clearance, Aluminum

Item #: WBB1723276

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Oil Rubbed Bronze
  • Polished Brass
  • Aluminum

Aluminum

$20.75 up to 41% OFF

Minimum Quantity: 5

Price: $12.25

Quantity

Customers Also Viewed

Don Jo 7110-628 Pull Plate W/Cast Pull, 4"x16"Plate Size, 1-5/16"Clearance, Aluminum

Don-Jo Mfg Pull Plate Aluminum. 1/4-20 thru bolt, #6 x 5/8" OH SMS.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES1-3/4
  • WIDTH INCHES4
  • HEIGHT INCHES16
  • CLEARANCE INCHES1-5/16
  • TYPEDoor
  • PROJECTION INCHES1-3/4
  • FINISHAluminum
  • CTC INCHES5-1/2
  • PLATE SIZE INCHES4 x 16
  • PACKAGE QUANTITY1
  • OVERALL SIZE INCHES6-1/2
  • CONSTRUCTIONAluminum
  • BRANDDon-Jo
  • DESCRIPTIONPull Plate W/Cast Pull
  • MANUFACTURERS PART NUMBER7110-628
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

5 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 7110-628 Pull Plate W/Cast Pull, 4"x16"Plate Size, 1-5/16"Clearance, Aluminum

Don Jo 7110-628 Pull Plate W/Cast Pull, 4"x16"Plate Size, 1-5/16"Clearance, Aluminum

Item #: WBB1723276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top