Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 7120-630 Pull Plate W/1"Round Pulls, 4"x16", 11, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 555 items in product family

Don Jo 7120-630 Pull Plate W/1"Round Pulls, 4"x16", 11, Stainless Steel

Item #: WBB1723207

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($71.90)

List Price: $62.55 Save up to 43%
Price: $35.95
Product Information
Customer Review
Product Q&A
Don Jo 7120-630 Pull Plate W/1"Round Pulls, 4"x16", 11, Stainless Steel

Don-Jo Mfg Pull Plate Stainless Steel. 1/4-20 thru bolt, #6 x 5/8" OH SMS.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • PROJECTION INCHES3
    • DEPTH INCHES3
    • DIAMETER INCHES1
    • HEIGHT INCHES16
    • PLATE SIZE INCHES4 x 16
    • CLEARANCE INCHES2
    • FINISHStainless Steel
    • PACKAGE QUANTITY1
    • BRANDDon-Jo
    • DESCRIPTIONPull Plate W/1" Round Pulls
    • MANUFACTURERS PART NUMBER7120-630
    • WIDTH INCHES4
    • CONSTRUCTIONStainless Steel
    • CTC INCHES10
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • TYPEDoor
    • OVERALL SIZE INCHES11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed