discount codeFree shipping over 300

Applied at checkout

Don Jo 71-613 .050 Push Plate, 4"x16", Oil Rubbed Bronze

Don Jo 71-613 .050 Push Plate, 4"x16", Oil Rubbed Bronze

Item #: WBB1723517

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Bright Stainless Steel
  • Oil Rubbed Bronze
  • Satin Nickel

Oil Rubbed Bronze

$29.40 up to 50% OFF

Minimum Quantity: 4

Price: $14.75

Quantity

Popular item in this category

Don Jo CFK71-613 Push Plate W/ 2-1/8"Holes, 4"x16", Oil Rubbed Bronze

Usually ships in 10 to 13 days

Not Yet Rated

$18.00

Customers Also Viewed

Don Jo 71-613 .050 Push Plate, 4"x16", Oil Rubbed Bronze

Don-Jo Mfg Push Plate Oil Rubbed Bronze. #6 x 5/8 OH SMS.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3/64
  • WIDTH INCHES4
  • HEIGHT INCHES16
  • TYPEDoor
  • FINISHOil Rubbed Bronze
  • PACKAGE QUANTITY10
  • CONSTRUCTIONBronze
  • BRANDDon-Jo
  • DESCRIPTION.050 Push Plate
  • MANUFACTURERS PART NUMBER71-613
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

4 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 71-613 .050 Push Plate, 4"x16", Oil Rubbed Bronze

Don Jo 71-613 .050 Push Plate, 4"x16", Oil Rubbed Bronze

Item #: WBB1723517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top