Take 15% off your entire order!

Offer applied at checkout

Don Jo 90-10"x46"-628 Kick Plate, 3/64"x46"x10", Aluminum

Don Jo 90-10"x46"-628 Kick Plate, 3/64"x46"x10", Aluminum

Item #: WBB1723347

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Stainless Steel
  • Aluminum

Aluminum

$40.25 up to 43% OFF

Minimum Quantity: 3

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 90-10"x46"-628 Kick Plate, 3/64"x46"x10", Aluminum

Don-Jo Mfg Kick Plate Aluminum.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3/64
  • WIDTH INCHES46
  • HEIGHT INCHES10
  • COLOR FINISHAluminum
  • FINISHAluminum
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
  • BRANDDon-Jo
  • DESCRIPTIONKick Plate
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER90-10" X 46"-628
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo 90-10"x46"-630 Kick Plate, 3/64"x46"x10", Stainless Steel

Item #: B1723349

Not Yet Rated

Usually ships in 10 to 13 days

$28.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 90-10"x46"-628 Kick Plate, 3/64"x46"x10", Aluminum

Don Jo 90-10"x46"-628 Kick Plate, 3/64"x46"x10", Aluminum

Item #: WBB1723347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant