discount codeFree shipping over 300

Applied at checkout

Don Jo 90-1290-630-36"Kick Plate, 3"x3"x36", ANSI 156.6-J204

Don Jo 90-1290-630-36"Kick Plate, 3"x3"x36", ANSI 156.6-J204

Item #: WBB1723239

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$47.75 up to 39% OFF

Minimum Quantity: 2

Price: $28.95

Quantity

Popular item in this category

Don Jo 1473-613 Door Stop, 3-7/8", ANSI L11371, Oil Rubbed Bronze - Pkg Qty 10

Usually ships in 10 to 13 days

Not Yet Rated

$222.50

Customers Also Viewed

Don Jo 90-1290-630-36"Kick Plate, 3"x3"x36", ANSI 156.6-J204

Don-Jo Mfg Kick Plate Stainless Steel.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3
  • WIDTH INCHES3
  • HEIGHT INCHES36
  • COLOR FINISHStainless Steel
  • ANSI A156.16156.6-J204
  • FINISHStainless Steel
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONKick Plate
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER90-1290-630-36"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 90-1290-630-36"Kick Plate, 3"x3"x36", ANSI 156.6-J204

Don Jo 90-1290-630-36"Kick Plate, 3"x3"x36", ANSI 156.6-J204

Item #: WBB1723239

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top