discount codeFree shipping over 300

Applied at checkout

Don Jo 90-36"x28"-DB Kick Plate, 3/64"x28"x36"H, Dura Coated Bronze

Don Jo 90-36"x28"-DB Kick Plate, 3/64"x28"x36"H, Dura Coated Bronze

Item #: WBB1723400

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$111.89 up to 44% OFF

Price: $62.95

Quantity

Popular item in this category

Don Jo 90-36"x34"-DB Kick Plate, 3/64"x34"x36"H, Dura Coated Bronze

Usually ships in 10 to 13 days

Not Yet Rated

$74.95

Customers Also Viewed

Don Jo 90-36"x28"-DB Kick Plate, 3/64"x28"x36"H, Dura Coated Bronze

Don-Jo Mfg Kick Plate Duronatic Bronze Aluminum.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3/64
  • WIDTH INCHES28
  • HEIGHT INCHES36
  • COLOR FINISHDura Coated Bronze
  • FINISHDura Coated Bronze
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
  • BRANDDon-Jo
  • DESCRIPTIONKick Plate
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER90-36" X 28"-DB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 90-36"x28"-DB Kick Plate, 3/64"x28"x36"H, Dura Coated Bronze

Don Jo 90-36"x28"-DB Kick Plate, 3/64"x28"x36"H, Dura Coated Bronze

Item #: WBB1723400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top