discount codeFree shipping over 300

Applied at checkout

Don Jo 90-6"X 34"-628 Kick Plate, 3/64"x34"x6", Aluminum

Don Jo 90-6"X 34"-628 Kick Plate, 3/64"x34"x6", Aluminum

Item #: WBB1723564

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Stainless Steel
  • Polished Brass
  • Aluminum

Aluminum

  • SELECT
  • 1
  • 4

1

$21.11 up to 48% OFF

Minimum Quantity: 6

Price: $11.00

Quantity

Popular item in this category

Don Jo 90-6"X 34"-630 Kick Plate, 3/64"x34"x6", Stainless Steel

Usually ships in 10 to 13 days

Not Yet Rated

$13.75

Customers Also Viewed

Don Jo 90-6"X 34"-628 Kick Plate, 3/64"x34"x6", Aluminum

Don-Jo Mfg Kick Plate Aluminum.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3/64
  • WIDTH INCHES34
  • HEIGHT INCHES6
  • COLOR FINISHAluminum
  • FINISHAluminum
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • CONSTRUCTIONAluminum
  • DESCRIPTIONKick Plate
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER90-6"X 34"-628
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

6 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 90-6"X 34"-628 Kick Plate, 3/64"x34"x6", Aluminum

Don Jo 90-6"X 34"-628 Kick Plate, 3/64"x34"x6", Aluminum

Item #: WBB1723564

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top