Take 15% off your entire order!

Offer applied at checkout

Don Jo 90-8"x32"-629 Kick Plate, 3/64"x32"x8", Polished SS

Don Jo 90-8"x32"-629 Kick Plate, 3/64"x32"x8", Polished SS

Item #: WBB1723263

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Polished Brass
  • Stainless Steel
  • Polished Stainless Steel

Polished Stainless Steel

  • SELECT
  • 1
  • 4

1

$57.73 up to 46% OFF

Minimum Quantity: 2

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 90-8"x32"-629 Kick Plate, 3/64"x32"x8", Polished SS

Don-Jo Mfg Kick Plate Bright Stainless Steel.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3/64
  • WIDTH INCHES32
  • HEIGHT INCHES8
  • COLOR FINISHPolished Stainless Steel
  • FINISHPolished Stainless Steel
  • PACKAGE QUANTITY1
  • CONSTRUCTIONStainless Steel
  • BRANDDon-Jo
  • DESCRIPTIONKick Plate
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER90-8" X 32"-629
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Don Jo 90-8"x36"-629 Kick Plate, 3/64"x36"x8", Polished SS

Item #: B1723540

Not Yet Rated

Usually ships in 10 to 13 days

$34.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 90-8"x32"-629 Kick Plate, 3/64"x32"x8", Polished SS

Don Jo 90-8"x32"-629 Kick Plate, 3/64"x32"x8", Polished SS

Item #: WBB1723263

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant