discount codeFree shipping over 300

Applied at checkout

Don Jo 90-8"x34"-BT Kick Plate, 3/64"x34"x8", Brass Tone

Don Jo 90-8"x34"-BT Kick Plate, 3/64"x34"x8", Brass Tone

Item #: WBB1723506

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Brass Tone
  • Stainless Steel
  • Polished Stainless Steel
  • Aluminum
  • Polished Brass

Brass Tone

  • SELECT
  • 1
  • 4
  • 6

1

$24.07 up to 46% OFF

Minimum Quantity: 5

Price: $13.00

Quantity

Popular item in this category

Don Jo 90-10"x34"-BT Kick Plate, 3/64"x34"x10", Brass Tone

Usually ships in 10 to 13 days

Not Yet Rated

$16.25

Customers Also Viewed

Don Jo 90-8"x34"-BT Kick Plate, 3/64"x34"x8", Brass Tone

Don-Jo Mfg Kick Plate Brass Tone Aluminum.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3/64
  • WIDTH INCHES34
  • HEIGHT INCHES8
  • COLOR FINISHBrass Tone
  • FINISHBrass Tone
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONKick Plate
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER90-8" X 34"-BT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

5 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 90-8"x34"-BT Kick Plate, 3/64"x34"x8", Brass Tone

Don Jo 90-8"x34"-BT Kick Plate, 3/64"x34"x8", Brass Tone

Item #: WBB1723506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top