Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ball Bearing Hinge - 4-1/2" X 4-1/2" Brass Plated Fixed Pin - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Ball Bearing Hinge - 4-1/2" X 4-1/2" Brass Plated Fixed Pin - Pkg Qty 12

Item #: WBB279209

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.25 each

Sold in packages of 12

Price: $195.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Ball Bearing Hinge - 4-1/2" x 4-1/2" Brass Plated Fixed Pin

S. Parker 1279 series ball bearing template butt hinges are made to genuinely close tolerances to fit standard template cutout and screw hole locations in hollow metal doors and metal frames manu­factured to conform to a similar template. Hinges also meet applicable ANSI (American National Standards Institute) dimension standards. Brass Plated Finish.

Product Specifications

    • SERIES1279
    • WOOD SCREW SIZE INCHES1-1/4 x 12
    • PACKAGE INCLUDESScrews - Machine/Wood
    • HEIGHT INCHES4-1/2
    • BRANDS. Parker Hardware
    • COLOR FINISHBrass Plated
    • DESCRIPTIONBall Bearing Hinge With Fixed Pin
    • MANUFACTURERS PART NUMBERB1279BP4HN
    • WIDTH INCHES4-1/2
    • SCREW HOLE QUANTITY8
    • THICKNESS OF METAL INCHES.134
    • MACHINE SCEW SIZE INCHES1/2-12-24
    • PACKAGE QUANTITY IN PAIRS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed