discount codeFree shipping over 300

Applied at checkout

Don Jo BF 178-CP Hole Filler Plate, 1-7/8"Dia, Chrome Plated - Pkg Qty 10

Don Jo BF 178-CP Hole Filler Plate, 1-7/8"Dia, Chrome Plated - Pkg Qty 10

Item #: WBB1723571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Chrome Plated
  • Silver Coated
  • Prime Coat

Chrome Plated

$2.45 ea.

Minimum Quantity: 3

Price: $24.50 / Pkg of 10

Quantity

Popular item in this category

Don Jo BF 178-SL Hole Filler Plate, 1-7/8"Dia, Silver Coated - Pkg Qty 10

Usually ships in 10 to 13 days

Not Yet Rated

$22.10

Customers Also Viewed

Don Jo BF 178-CP Hole Filler Plate, 1-7/8"Dia, Chrome Plated

Don-Jo Mfg Filler Plate Chrome Plated. 1 ea. #10-32 x 1 1/2" FHMS.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • FINISHChrome Plated
  • DIAMETER INCHES1-7/8
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • CONSTRUCTIONSteel
  • DESCRIPTIONHole Filler Plate
  • MANUFACTURERS PART NUMBERBF 178-CP
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • TYPEFor Levers And Knobs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo BF 178-CP Hole Filler Plate, 1-7/8"Dia, Chrome Plated - Pkg Qty 10

Don Jo BF 178-CP Hole Filler Plate, 1-7/8"Dia, Chrome Plated - Pkg Qty 10

Item #: WBB1723571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top