discount codeFree shipping over 300

Applied at checkout

Don Jo CFC7115-613 Pull Plate W/ 1-1/4"Holes, 4"x16", Oil Rubbed Bronze

Don Jo CFC7115-613 Pull Plate W/ 1-1/4"Holes, 4"x16", Oil Rubbed Bronze

Item #: WBB1723417

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$90.90 up to 53% OFF

Minimum Quantity: 2

Price: $42.95

Quantity

Customers Also Viewed

Don Jo CFC7115-613 Pull Plate W/ 1-1/4"Holes, 4"x16", Oil Rubbed Bronze

Don-Jo Mfg Pull Plate Oil Rubbed Bronze. 1/4-20 thru bolt for handles, #6 x 5/8" OH SMS.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES2-1/4
  • WIDTH INCHES4
  • HEIGHT INCHES16
  • TYPEDoor
  • PULL15
  • FINISHOil Rubbed Bronze
  • PACKAGE QUANTITY1
  • CONSTRUCTIONBronze
  • BRANDDon-Jo
  • DESCRIPTIONPull Plate W/ 1-1/4"Holes
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBERCFC7115-613
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo CFC7115-613 Pull Plate W/ 1-1/4"Holes, 4"x16", Oil Rubbed Bronze

Don Jo CFC7115-613 Pull Plate W/ 1-1/4"Holes, 4"x16", Oil Rubbed Bronze

Item #: WBB1723417

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top