Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo CFC71-605 Push Plate W/ 1-1/4"Holes, 4"x16", Polish Brass

Rollover image to zoom in

Click image to enlarge

See all 555 items in product family

Don Jo CFC71-605 Push Plate W/ 1-1/4"Holes, 4"x16", Polish Brass

Item #: WBB1723423

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($62.00)

List Price: $27.75 Save up to 44%
Price: $15.50
Product Information
Customer Review
Product Q&A
Don Jo CFC71-605 Push Plate W/ 1-1/4"Holes, 4"x16", Polish Brass

Don-Jo Mfg Push Plate Polished Brass. 1/4-20 thru bolt for handles, #6 x 5/8" OH SMS.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • DEPTH INCHES3/64
    • HEIGHT INCHES16
    • FINISHPolished Brass
    • PACKAGE QUANTITY10
    • BRANDDon-Jo
    • DESCRIPTIONPush Plate W/ 1-1/4"Holes
    • MANUFACTURERS PART NUMBERCFC71-605
    • WIDTH INCHES4
    • CONSTRUCTIONBrass
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • TYPEDoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed