discount codeFree shipping over 300

Applied at checkout

Don Jo CFC71-628 Push Plate W/ 1-1/4"Holes, 4"x16", Aluminum

Don Jo CFC71-628 Push Plate W/ 1-1/4"Holes, 4"x16", Aluminum

Item #: WBB1723458

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.60 up to 43% OFF

Minimum Quantity: 7

Price: $7.80

Quantity

Popular item in this category

Customers Also Viewed

Don Jo CFC71-628 Push Plate W/ 1-1/4"Holes, 4"x16", Aluminum

Don-Jo Mfg Push Plate Aluminum. 1/4-20 thru bolt for handles, #6 x 5/8" OH SMS.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES3/64
  • WIDTH INCHES4
  • HEIGHT INCHES16
  • TYPEDoor
  • FINISHAluminum
  • PACKAGE QUANTITY10
  • CONSTRUCTIONAluminum
  • BRANDDon-Jo
  • DESCRIPTIONPush Plate W/ 1-1/4"Holes
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBERCFC71-628
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

7 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo CFC71-628 Push Plate W/ 1-1/4"Holes, 4"x16", Aluminum

Don Jo CFC71-628 Push Plate W/ 1-1/4"Holes, 4"x16", Aluminum

Item #: WBB1723458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top