Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo ELP-208-EBF-DU Latch Protector For Use W/Electric Strikes, Fasteners, 3-1/2"x8", Dura Coated - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 217 items in product family

Don Jo ELP-208-EBF-DU Latch Protector For Use W/Electric Strikes, Fasteners, 3-1/2"x8", Dura Coated - Pkg Qty 10

Item #: WBB1724249

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.00 Save up to 41%
$14.75 each

Sold in packages of 10

Price: $147.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Don Jo ELP-208-EBF-DU Latch Protector For Use W/Electric Strikes, Fasteners, 3-1/2"x8", Dura Coated

Don-Jo Mfg Latch Protector Duronatic Coat. Supplied with 1/4-20 Bolts and a sex nut. These fasteners provide more security from someone tampering with the nut and trying to remove the latch protector.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • HEIGHT INCHES8
    • FINISHDura Coated
    • PACKAGE QUANTITY10
    • BRANDDon-Jo
    • COLOR FINISHDura Coated
    • LENGTH INCHES--
    • DESCRIPTIONLatch Protector For Use W/Electric Strikes
    • MANUFACTURERS PART NUMBERELP-208-EBF-DU
    • WIDTH INCHES3-1/2
    • CONSTRUCTIONSteel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • GAUGE12 (.104)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed