Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 236w Concave Wall Stop 026D
See all 188 items in product family

Hager 236w Concave Wall Stop 026D

Item #: WBB486491

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75
Product Information
Customer Review
Product Q&A
Hager 236w Concave Wall Stop 026D

Features:

  • Concave Wall Stop
  • Certification: Meets ANSI A156.16 for L02251
  • Diameter: 2-7/16" (75 mm)
  • Projection: 1" (25 mm)
  • Materials: Cast brass, bronze, stainless steel with grey rubber bumper
  • Finishes: US3, US4, US5, US9, US10, US10B, US15, US15A, US19, US26, US26D, US32, US32D
  • Easy installation by inserting screwdriver through small hole in rubber bumper
  • Concealed tamper proof mounting
  • Concave rubber bumper prevents damage to locksets with projecting buttons
  • Specify 230T for machine screw and toggle nut screwpack (10 Pk)
  • BL236W is 236W case quantity 50


Product Specifications

    • FASTENERSOne (1) #10 x 1-1/2" PPHWS w/ plastic and toggle anchor
    • FINISHSatin Chrome
    • DESCRIPTIONWall Stop
    • TYPEConcave
    • WARRANTY SOME CERTIFICATIONS1-YEAR
    • MANUFACTURERS PART NUMBER236W00000000026D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!