Hager Ecco Full Mortise, Five Knuckle, Ball Bearing Hinge ECBB1103 4.5" x 4.5" US32D
See all 19 items in product family

Hager Ecco Full Mortise, Five Knuckle, Ball Bearing Hinge ECBB1103 4.5" x 4.5" US32D

Item #: WBB486731

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.20 Save up to 59%
Price: $ 35.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Hager Ecco Full Mortise, Five Knuckle, Ball Bearing Hinge ECBB1103 4.5" x 4.5" US32D

Features:

  • Full Mortise
  • Five Knuckle
  • Ball Bearing
  • Standard Weight Hinge
  • Brass with stainless steel pin
  • (ANSI A2111) or stainless steel with stainless steel pin (ANSI A5111)
  • Four ball bearings
  • Non-rising removable pin with flush pin and plug
  • ECBB1103NRP is the same as ECBB1103, but with a non-removable pin
  • For use on heavy weight doors or doors requiring high frequency service


Product Specifications

    • WARRANTY SOME CERTIFICATIONSLIFETIME
    • THICKNESS INCHES0.18
    • DESCRIPTIONFull Mortise, Five Knuckle, Ball Bearing Hinge
    • MANUFACTURERS PART NUMBERECBB1103 4.5" x 4.5" US32D
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES4-1/2
    • SCREW HOLE QUANTITY8
    • FASTENERSAMS x 1/2-WS
    • FINISHSatin Stainless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!