Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager Ecco Full Mortise, Spring Hinge EC1105 4.5" x 4.5" USP
See all 19 items in product family

Hager Ecco Full Mortise, Spring Hinge EC1105 4.5" x 4.5" USP

Item #: WBB486471

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.80 Save up to 57%
Price: $ 7.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Hager Ecco Full Mortise, Spring Hinge EC1105 4.5" x 4.5" USP

Features:

  • Full Mortise
  • Single Acting Spring, Square Corner Hinge
  • Steel (ANSI K81071F)
  • This ECCO single acting spring hinge is for automatic closing of door. It meets codes for hotels, motels, institutions, and commercial buildings.
  • For use on 1-3/4" (45 mm) doors.
  • For maximum versatility, use all spring hinges or a combination of spring and ball bearing hinges. Do not use plain bearing hinges.
  • Full spring tension may not be required on all hinges.
  • Strong wind conditions, drafts, carpeting drag, twisted/misaligned frames, or weatherstripping on doors may require additional spring hinges.


Product Specifications

    • WARRANTY SOME CERTIFICATIONSLIFETIME
    • THICKNESS INCHES0.134
    • DESCRIPTIONFull Mortise, Spring Hinge
    • MANUFACTURERS PART NUMBEREC1105 4.5" x 4.5" USP
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES4-1/2
    • SCREW HOLE QUANTITY8
    • FASTENERSAMS x AWS
    • FINISHPrime Coat Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!