Hager Full Mortise, Five Knuckle, Ball Bearing Hinge BB1279 4.5" x 4.5" USP
See all 171 items in product family

Hager Full Mortise, Five Knuckle, Ball Bearing Hinge BB1279 4.5" x 4.5" USP

Item #: WBB486706

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.85 Save up to 66%
Price: $ 7.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Hager Full Mortise, Five Knuckle, Ball Bearing Hinge BB1279 4.5" x 4.5" USP

Features:

  • Full Mortise
  • Five Knuckle
  • Ball Bearing
  • Standard Weight Hinge
  • Steel with steel pin (ANSI A8112)
  • Non-rising removable pin with button tip
  • Two ball bearings
  • 5" x 5" and 4.5" x 4.5" BB1279 available with two different leaf sizes
  • 3.5" x 3.5" BB1279 available with reversible hole pattern
  • For use on medium weight doors or doors requiring medium frequency service


Product Specifications

    • WARRANTY SOME CERTIFICATIONSLIFETIME
    • THICKNESS INCHES0.134
    • DESCRIPTIONFull Mortise, Five Knuckle, Ball Bearing Hinge
    • MANUFACTURERS PART NUMBERBB1279 4.5" x 4.5" USP
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES4-1/2
    • SCREW HOLE QUANTITY8
    • FASTENERSAMS x AWS
    • FINISHPrime Coat Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!