Hager Full Mortise, Five Knuckle, Plain Bearing Hinge 1279 4.5" x 4.5" USP
See all 171 items in product family

Hager Full Mortise, Five Knuckle, Plain Bearing Hinge 1279 4.5" x 4.5" USP

Item #: WBB486632

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.45 Save up to 16%
Price: $ 7.90
Product Information
Customer Review
Product Q&A
Hager Full Mortise, Five Knuckle, Plain Bearing Hinge 1279 4.5" x 4.5" USP

Features:

  • Full Mortise
  • Five Knuckle
  • Plain Bearing
  • Standard Weight Hinge
  • Steel with steel pin (ANSI A8133)
  • Non-rising removable pin with button tip and plug
  • With door closer use ball bearing hinge
  • 3.5" x 3.5" available with reverse hole pattern
  • For use on medium weight doors or doors requiring low frequency service


Product Specifications

    • WARRANTY SOME CERTIFICATIONSLIFETIME
    • THICKNESS INCHES0.134
    • DESCRIPTIONFull Mortise, Five Knuckle, Plain Bearing Hinge
    • MANUFACTURERS PART NUMBER1279 4.5" x 4.5" USP
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES4-1/2
    • SCREW HOLE QUANTITY8
    • FASTENERSAMS x AWS
    • FINISHPrime Coat Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!