Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager Pocket Door Privacy Latch 330M000000000300
See all 22 items in product family

Hager Pocket Door Privacy Latch 330M000000000300

Item #: WBB486503

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.20 Save up to 38%
Price: $ 12.50
Product Information
Customer Review
Product Q&A
Hager Pocket Door Privacy Latch 330M000000000300

Features:

  • Pocket Door Privacy Latch
  • Certifications: Meets ANSI A156.14 for D0831
  • Size: 2-3/4" x 2-1/2" (70 mm x 64 mm)
  • Finger Piece: 1-3/8" (35 mm) extension
  • Strike Size: 1" x 2-1/4" (25 mm x 57 mm)
  • Material: Brass
  • Finishes: US3, US5, US10B, US15, US15A, US19, US26, US26D
  • Fasteners: Two (2) #6 x 5/8" OPHWS; (2) #6 x 3/4" FPHWS
  • Notes: For use with 1-3/4" door


Product Specifications

    • WARRANTY SOME CERTIFICATIONS1-YEAR
    • DESCRIPTIONPocket Door Privacy Latch
    • MANUFACTURERS PART NUMBER330M000000000300
    • FASTENERSTwo (2) #6 x 5/8" OPHWS; Two (2) #6 x 3/4" FPHWS
    • FINISHBright Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!