Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Half Surface Butt - Prime Coat 4-1/2" Fixed Pin - Pkg Qty 9

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Half Surface Butt - Prime Coat 4-1/2" Fixed Pin - Pkg Qty 9

Item #: WBB279308

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.50 each

Sold in packages of 9

Price: $139.50
Product Information
Customer Review
Product Q&A
Half Surface Butt - Prime Coat 4-1/2" Fixed Pin

These S. Parker half-mortise template hinges fit applicable, matching template-guided recesses in the jamb and have industry standard offset. The 1138 model fits the newer standard offset for 4-1/2" hinges. Prime Coat Finish.

Product Specifications

    • WIDTH INCHES4-1/2
    • HEIGHT INCHES4-1/2
    • SERIES1100
    • COLOR FINISHPrime Coat
    • SCREW HOLE QUANTITY6
    • THICKNESS OF METAL INCHES.134
    • WOOD SCREW SIZE INCHES1-1/4 x 12
    • MACHINE SCEW SIZE INCHES1/2-12-24
    • PACKAGE INCLUDESScrews - Machine/Wood
    • PACKAGE QUANTITY IN PAIRS9
    • BRANDS. Parker Hardware
    • DESCRIPTIONHalf Surface
    • MANUFACTURERS PART NUMBER1138PC4HN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed