Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J.W. Winco Hinge - Stainless Steel 1.57 x 1.57 Inches

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

J.W. Winco Hinge - Stainless Steel 1.57 x 1.57 Inches

Item #: WBB761776

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
J.W. Winco Hinge - Stainless Steel 1.57 x 1.57 Inches

For zinc die-cast version, see GN 237. For certain minimum quantities, Type A in aluminum version available upon request.

Product Specifications

    • HINGE PIN CONSTRUCTION303 Stainless Steel
    • WIDTH INCHES1.57
    • HEIGHT INCHES1.57
    • COLOR FINISHCast Stainless Steel
    • SCREW HOLE QUANTITY4
    • SCREW SIZEfits #10 or M5
    • BRANDJ.W. Winco
    • CONSTRUCTIONCF-8 Stainless Steel
    • THROUGH HOLE0.20"
    • MANUFACTURERS PART NUMBER5MTB6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!