Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo HWBB74545-632 Full Mortise Ball Bearing Template Hinge, 4-1/2"x4-1/2", 0.18 Gauge, PB - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Don Jo HWBB74545-632 Full Mortise Ball Bearing Template Hinge, 4-1/2"x4-1/2", 0.18 Gauge, PB - Pkg Qty 3

Item #: WBB1724655

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 6/3 ($76.50)

$12.75 each

Sold in packages of 3

Price: $38.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Don Jo HWBB74545-632 Full Mortise Ball Bearing Template Hinge, 4-1/2"x4-1/2", 0.18 Gauge, PB

Don-Jo Mfg Heavy Duty Hinge Brass Plated. 8 ea. FHMS 12-24 x 1/2 (per hinge); 8 ea. FHWS 12 x 1 1/4 (per hinge).

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • HEIGHT INCHES4-1/2
    • FINISHPolished Brass
    • PACKAGE QUANTITY3
    • BRANDDon-Jo
    • DESCRIPTIONFull Mortise Ball Bearing Template Hinge
    • MANUFACTURERS PART NUMBERHWBB74545-632
    • WIDTH INCHES4-1/2
    • CONSTRUCTIONSteel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • ANSI A156.16A8111
    • GAUGE0.18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!