Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kick Plate - Aluminum 10" X 26" - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 273 items in product family

Kick Plate - Aluminum 10" X 26" - Pkg Qty 4

Item #: WBB279378

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$68.95 each

Sold in packages of 4

Price: $275.80
Product Information
Customer Review
Product Q&A
Kick Plate - Aluminum 10" x 26"

Kick plates save wear and tear, and dirt, on fragile door finishes. S. Parker has models in many materials, and finishes, all with matching screws. Aluminum Finish.

Product Specifications

    • COLOR FINISHAluminum
    • DESCRIPTIONKick Plate
    • MANUFACTURERS PART NUMBERKPAL1026
    • PACKAGE INCLUDESMatching Screws
    • WIDTH INCHES26
    • HEIGHT INCHES10
    • PACKAGE QUANTITY4
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!