Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo OSLP 207-DU Short Type Latch Protector For Outswing Doors, 2-5/8"x7", Dura Coated - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 217 items in product family

Don Jo OSLP 207-DU Short Type Latch Protector For Outswing Doors, 2-5/8"x7", Dura Coated - Pkg Qty 10

Item #: WBB1724564

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $146.50 Save up to 45%
$8.10 each

Sold in packages of 10

Price: $81.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Don Jo OSLP 207-DU Short Type Latch Protector For Outswing Doors, 2-5/8"x7", Dura Coated

Don-Jo Mfg Latch Protector Dura Coated Coat.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • HEIGHT INCHES7
    • FINISHDura Coated
    • PACKAGE QUANTITY10
    • BRANDDon-Jo
    • COLOR FINISHDura Coated
    • LENGTH INCHES--
    • DESCRIPTIONShort Type Latch Protector For Outswinging Doors
    • MANUFACTURERS PART NUMBEROSLP 207-DU
    • WIDTH INCHES2-5/8
    • CONSTRUCTIONSteel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • GAUGE12 (.104)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed