Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo PB74545-640 Full Mortise Plain Bearing Hinge, 4-1/2"x4-1/2", Oil Rubbed Bronze - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Don Jo PB74545-640 Full Mortise Plain Bearing Hinge, 4-1/2"x4-1/2", Oil Rubbed Bronze - Pkg Qty 3

Item #: WBB1723753

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 15/3 ($62.10)

List Price: $47.55 Save up to 74%
$4.14 each

Sold in packages of 3

Price: $12.42

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Don Jo PB74545-640 Full Mortise Plain Bearing Hinge, 4-1/2"x4-1/2", Oil Rubbed Bronze

Don-Jo Mfg Plain Bearing Hinge Oil rubbed Bronze. 8 ea. FHMS 12-24 x 1/2 (per hinge), 8 ea. FHWS 12 x 1 1/4 (per hinge.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • HEIGHT INCHES4-1/2
    • FINISHOil Rubbed Bronze
    • PACKAGE QUANTITY3
    • BRANDDon-Jo
    • DESCRIPTIONFull Mortise Plain Bearing Hinge
    • MANUFACTURERS PART NUMBERPB74545-640
    • WIDTH INCHES4-1/2
    • CONSTRUCTIONSteel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • TYPEMortise
    • GAUGE0.134

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!