Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo PDL 100-619 Passage Pocket Door Lock, 2-1/2"x2-3/4", Satin Nickel - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 555 items in product family

Don Jo PDL 100-619 Passage Pocket Door Lock, 2-1/2"x2-3/4", Satin Nickel - Pkg Qty 10

Item #: WBB1724340

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $164.50 Save up to 45%
$9.10 each

Sold in packages of 10

Price: $91.00
Product Information
Customer Review
Product Q&A
Don Jo PDL 100-619 Passage Pocket Door Lock, 2-1/2"x2-3/4", Satin Nickel

Don-Jo Mfg Passage Pocket Door Lock Brushed Nickel.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • DESCRIPTIONPassage Pocket Door Lock
    • MANUFACTURERS PART NUMBERPDL 100-619
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES2-3/4
    • CONSTRUCTIONBrass
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • TYPEPassage
    • FINISHSatin Nickel
    • PACKAGE QUANTITY10
    • BRANDDon-Jo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed