Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo PULP 211-DU Latch Protector, Anti Spread Pin, Dura Coated - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 217 items in product family

Don Jo PULP 211-DU Latch Protector, Anti Spread Pin, Dura Coated - Pkg Qty 10

Item #: WBB1724549

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $157.50 Save up to 42%
$9.10 each

Sold in packages of 10

Price: $91.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Don Jo PULP 211-DU Latch Protector, Anti Spread Pin, Dura Coated

Don-Jo Mfg Latch Protector Dura Coated Coat. Anti spread pin on the back of the latch protector that provides additional security from someone spreading the door and frame with a crow bar.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • HEIGHT INCHES11
    • FINISHDura Coated
    • PACKAGE QUANTITY10
    • BRANDDon-Jo
    • COLOR FINISHDura Coated
    • LENGTH INCHES--
    • DESCRIPTIONLatch Protector
    • MANUFACTURERS PART NUMBERPULP 211-DU
    • WIDTH INCHES3
    • CONSTRUCTIONSteel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • GAUGE12 (.104)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed