Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo RPB73535-14-633 Residential Hinge, 1/4"Radius, 0.085 Gauge, Brushed Brass - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Don Jo RPB73535-14-633 Residential Hinge, 1/4"Radius, 0.085 Gauge, Brushed Brass - Pkg Qty 2

Item #: WBB1724279

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 26/2 ($52.78)

List Price: $12.20 Save up to 67%
$2.03 each

Sold in packages of 2

Price: $4.06

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Don Jo RPB73535-14-633 Residential Hinge, 1/4"Radius, 0.085 Gauge, Brushed Brass

Don-Jo Mfg Hinge Brushed Brass. Screws: #9 x 3/4" flat head Phillips.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • RADIUS INCHES1/4
    • HEIGHT INCHES3-1/2
    • FINISHBrushed Brass
    • PACKAGE QUANTITY2
    • BRANDDon-Jo
    • DESCRIPTIONResidential Hinge
    • MANUFACTURERS PART NUMBERRPB73535-14-633
    • WIDTH INCHES3-1/2
    • CONSTRUCTIONSteel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • GAUGE0.085

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed